2 in. Brass Flush Plug
2 in. Brass Flush Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 2520-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- For use in heavy duty applications
Documents
Specifications
- Application:
- Residential
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Raised Square Head, Cleanout Plug
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.
- UPC:
- 739236304407