This product requires certification to purchase.

2 in. Inside Caulk Plastic Chrome Shower Drain

Sioux Chief

2 in. Inside Caulk Plastic Chrome Shower Drain

  • Fast #
  • Part #S8212PQCP
  • Item #4112220
  • Manufacturer Part #821-2PQCP
3.9 out of 5 Customer Rating
Brand image
Sioux Chief

2 in. Inside Caulk Plastic Chrome Shower Drain

  • Fast #
  • Part #S8212PQCP
  • Item #4112220
  • Manufacturer Part #821-2PQCP
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Beveled drain body and mounting holes for easy subfloor installation
  • Reinforced Polypropylene Clamping Collar
  • 2-1/2 in Height
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Construction:
Non-Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
2 in
Grate Diameter:
4-1/8
Grate Shape:
Square
Outlet Type:
Hub
UPC:
739236381194