This product requires certification to purchase.

2 in. Inside Caulk Plastic Floor Drain

Sioux Chief

2 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S863325NRT
  • Item #1833467
  • Manufacturer Part #863-325NRT
5 out of 5 Customer Rating
Brand image
Sioux Chief

2 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S863325NRT
  • Item #1833467
  • Manufacturer Part #863-325NRT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 162
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Base adapter with clamping collar and head adapter
  • Threads are stronger than pipe threads and prevent cross-threading
  • Square strainer is perfect for floor tile
  • Withstands light foot traffic
  • Requires Certification

Specifications

ASME:
ASME A112.6.3-2001
ASTM:
ASTM D-2661, ASTM D-2665
Construction:
Non-Membrane
Drain Base Height:
6-3/8 in
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Drain Grate Material:
Bronze/Brass
Fits Pipe Size:
2 in
Grate Diameter:
5-1/2 in
Grate Shape:
Round
Outlet Type:
Inside Caulk
UPC:
739236302922