2 in. Inside Caulk Plastic Stainless Steel Shower Drain
2 in. Inside Caulk Plastic Stainless Steel Shower Drain
Product Details
Product Details
- Machine screws and threaded brass inserts in drain body, and head adapter
- Beveled flashing body for easy subfloor installation
Specifications
- Adjustable:
- No
- Construction:
- Non-Membrane
- Drain Base Height:
- 1
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Grate Shape:
- Square
- IAPMO Listed:
- No
- Length:
- 5-1/8
- Outlet Type:
- Inside Caulk
- UPC:
- 739236322845