2 in. PEX Straight Stainless Steel Pipe Insert Stiffener (Fit Quick)
2 in. PEX Straight Stainless Steel Pipe Insert Stiffener (Fit Quick)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 3240All Sizes
Product Details
Product Details
- Will not fracture
- Square strap is crimped to tube
Documents
Specifications
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- UPC:
- 739236407993