2 in. ABS Test Cap
2 in. ABS Test Cap
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 500 Pallet: 9000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Test Cap
- Material:
- Plastic
- Material Type:
- ABS DWV
- Type:
- S88002A
- UPC:
- 739236327321