This product requires certification to purchase.

2 in. Dope Brush

Sioux Chief

2 in. Dope Brush

  • Fast #
  • Part #SIO777
  • Item #2475587
  • Manufacturer Part #777
5 out of 5 Customer Rating
Brand image
Sioux Chief

2 in. Dope Brush

  • Fast #
  • Part #SIO777
  • Item #2475587
  • Manufacturer Part #777
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 24 Pallet: 384
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made with 100% horse hair bristles
  • Available in 3/8 in or 1/2 in wide
  • Requires Certification

Specifications

Handle Material:
Wood
Material:
China Bristle
Product Type:
Dope Brush
UPC:
739236507570
Width:
2 in