2 in. Hub Plastic ABS Closet Flange
2 in. Hub Plastic ABS Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 900-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Unique inside fit connection allows pipe to be cut flush with finished wall
- Kit includes: stainless steel bolts, nuts, washers and gaskets
- Horizontal slots fit 3-1/2 in – 7 in mounting centers
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 2-3/4
- Diameter - Inside 1:
- 2-3/8
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Flange Type:
- Closet
- Height:
- 3-1/2
- Material:
- Plastic, Rubber, Stainless Steel
- Material Type:
- ABS
- UPC:
- 739236303356