This product requires certification to purchase.

2 in. Hub PVC Floor Drain Assembly with 6-1/2 in. Square Nickel Bronze Grate and Ring and Strainer

Sioux Chief

2 in. Hub PVC Floor Drain Assembly with 6-1/2 in. Square Nickel Bronze Grate and Ring and Strainer

  • Fast #
  • Part #S8332PNQ
  • Item #3269500
  • Manufacturer Part #833-2PNQ
4.2 out of 5 Customer Rating
Brand image
Sioux Chief

2 in. Hub PVC Floor Drain Assembly with 6-1/2 in. Square Nickel Bronze Grate and Ring and Strainer

  • Fast #
  • Part #S8332PNQ
  • Item #3269500
  • Manufacturer Part #833-2PNQ
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented design is adjustable both before and AFTER the concrete pour
  • PVC base adapter, ABS clamping collar, coring sleeve and head adapter. Poly coring plug
  • Heel-proof ring/strainer for use in pedestrian traffic areas
  • Vandal-resistant strainer
  • Requires Certification

Specifications

Drain Base Height:
3-1/8 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Bronze/Brass
Fits Pipe Size:
2 in
Grate Shape:
Square
Outlet Type:
Hub
Trap Primer Connection:
Yes
UPC:
739236375056