2 in. Inside Caulk Plastic Chrome Shower Drain
2 in. Inside Caulk Plastic Chrome Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Beveled drain body and mounting holes for easy subfloor installation
- Reinforced Polypropylene Clamping Collar
- 2-1/2 in Height
Specifications
- ASME:
- ASME A112.18.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Construction:
- Non-Membrane
- Drain Base Height:
- 3-5/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 4-1/8 in
- Grate Shape:
- Round
- Outlet Type:
- Hub
- UPC:
- 739236300379