2 in. Inside Caulk Plastic Floor Drain
2 in. Inside Caulk Plastic Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 90-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Head adjusts up to 3/4" above flush to accommodate most flooring types
- Installs easily in cored concrete floors or corrugated decks
- Great for loft remodels, second floor utility rooms, or laundry rooms
- FinishLine™ models are adjustable after the pour
Specifications
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 5-1/2 in
- Grate Shape:
- Round
- Outlet Type:
- Inside Caulk
- UPC:
- 739236380258