2 in. Inside Caulk Plastic Stainless Steel Shower Drain
2 in. Inside Caulk Plastic Stainless Steel Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Machine screws and threaded brass inserts in drain body, and head adapter
- Beveled flashing body for easy subfloor installation
Specifications
- ASME:
- ASME A112.18.2-2005
- Adjustable:
- Yes
- CSA Certified:
- CSA B125.2-05
- Color Finish Name:
- Polished Stainless
- Construction:
- Non-Membrane
- Drain Base Height:
- 5-15/16 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Stainless Steel
- Grate Shape:
- Square
- IAPMO Listed:
- No
- Length:
- 7-3/5 in
- Outlet Type:
- Inside Caulk
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- UPC:
- 739236312280