2 in. Inside Caulk Plastic Stainless Steel Shower Drain
2 in. Inside Caulk Plastic Stainless Steel Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 540-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Machine screws and threaded brass inserts in drain body, and head adapter
- Beveled flashing body for easy subfloor installation
Specifications
- ASTM:
- ASTM D-2661
- Construction:
- Non-Membrane
- Drain Base Height:
- 3-5/8
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Stainless Steel
- Grate Diameter:
- 4-3/8
- Grate Shape:
- Round
- Outlet Type:
- Inside Caulk
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- UPC:
- 739236351562