2 in. Inside Caulk Plastic Stainless Steel Shower Drain
2 in. Inside Caulk Plastic Stainless Steel Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 320-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Snap-in stainless steel strainer
- Beveled flashing body for easy subfloor installation
- Made in the USA
Specifications
- ASME:
- ASME A112.18.2
- Adjustable:
- Yes
- BAA Compliant:
- Yes
- Color Finish Name:
- Stainless Steel
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Base Width:
- 6-1/2
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 4-1/4
- Grate Shape:
- Round
- IAPMO Listed:
- Yes
- Outlet Type:
- Hub
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- UPC:
- 739236381071