2 in. Inside Fit Urinal Flange Kit
2 in. Inside Fit Urinal Flange Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 900-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Kit includes: stainless steel bolts, nuts, washers, and gaskets
- Unique inside fit connection allows pipe to be cut flush with finished wall
- Horizontal slots fit 3-1/2" - 7" mounting centers
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 2
- Fitting Sizes:
- 2 in
- Height:
- 3-1/2
- Material:
- Plastic
- Test Cap Included:
- No
- UPC:
- 739236376657