This product requires certification to purchase.

2 in. Plastic Roof Drain

Sioux Chief

2 in. Plastic Roof Drain

  • Fast #
  • Part #S867P2
  • Item #3269492
  • Manufacturer Part #867-P2
5 out of 5 Customer Rating
Brand image
Sioux Chief

2 in. Plastic Roof Drain

  • Fast #
  • Part #S867P2
  • Item #3269492
  • Manufacturer Part #867-P2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dome strainer and gravel guard are U.V. resistant
  • Brass thread inserts accept collar and clamp screws
  • Requires Certification

Specifications

ASTM:
ASTM D-2665
Construction:
Non-Membrane
Drain Base Height:
4 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
10 in
Drain Grate Material:
Plastic
Drain Opening:
2 in
End Connection 1:
Solvent Weld
Fits Pipe Size:
2 in
IAPMO Listed:
No
UPC:
739236303301