2 in. Push On Plastic Floor Drain
2 in. Push On Plastic Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 1500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Inserts in drain body make strainer replacement fast and easy
- Cast, satin-finish nickel bronze ring and strainer for high-end finish floors
- Withstands light foot traffic
Documents
Specifications
- ASTM:
- ASTM D-2661, ASTM D-2665
- Construction:
- Non-Membrane
- Drain Base Height:
- 2-1/4
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 3 In - 4 In
- Grate Diameter:
- 4-3/8
- Grate Shape:
- Round
- Outlet Type:
- Push On
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- UPC:
- 739236300799