This product requires certification to purchase.

2 in. PVC Urinal Flange Kit No-Hub

Sioux Chief

2 in. PVC Urinal Flange Kit No-Hub

  • Fast #
  • Part #S8685P
  • Item #1308573
  • Manufacturer Part #868-5P
3.4 out of 5 Customer Rating
Brand image
Sioux Chief

2 in. PVC Urinal Flange Kit No-Hub

  • Fast #
  • Part #S8685P
  • Item #1308573
  • Manufacturer Part #868-5P
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 450
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Kit includes: stainless steel bolts, nuts, washers, and gaskets
  • Unique inside fit connection allows pipe to be cut flush with finished wall
  • Horizontal slots fit 3-1/2" - 7" mounting centers
  • Requires Certification

Specifications

Color Finish Name:
White
Diameter:
2 in
End Connection 1:
Hub
End Connections:
Hub
Height:
3-1/2 in
Material:
Plastic
Material Type:
PVC
Test Cap Included:
No
UPC:
739236303509