This product requires certification to purchase.

2 in. PVC Urinal Flange Kit Spigot

Sioux Chief

2 in. PVC Urinal Flange Kit Spigot

  • Fast #
  • Part #S8689P
  • Item #1308574
  • Manufacturer Part #868-9P
4.5 out of 5 Customer Rating
Brand image
Sioux Chief

2 in. PVC Urinal Flange Kit Spigot

  • Fast #
  • Part #S8689P
  • Item #1308574
  • Manufacturer Part #868-9P
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 450
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Kit includes: stainless steel bolts, nuts, washers, and gaskets
  • Unique inside fit connection allows pipe to be cut flush with finished wall
  • Horizontal slots fit 3-1/2" - 7" mounting centers
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Height:
3-1/2 in
Material:
Plastic
Test Cap Included:
No
UPC:
739236305145