This product requires certification to purchase.

2 in. Spigot Plastic ABS Closet Flange

Sioux Chief

2 in. Spigot Plastic ABS Closet Flange

  • Fast #
  • Part #S8689A
  • Item #1833485
  • Manufacturer Part #868-9A
5 out of 5 Customer Rating
Brand image
Sioux Chief

2 in. Spigot Plastic ABS Closet Flange

  • Fast #
  • Part #S8689A
  • Item #1833485
  • Manufacturer Part #868-9A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 900
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Unique inside fit connection allows pipe to be cut flush with finished wall
  • Kit includes: stainless steel bolts, nuts, washers and gaskets
  • Horizontal slots fit 3-1/2 in – 7 in mounting centers
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
2-3/8
Diameter - Inside 1:
2
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Sizes:
2 in
Flange Type:
Closet
Height:
3-1/2
Material:
Plastic, Rubber, Stainless Steel
Material Type:
ABS
UPC:
739236303370