This product requires certification to purchase.

2 in. Threaded Plastic Floor Drain

Sioux Chief

2 in. Threaded Plastic Floor Drain

  • Fast #
  • Part #S8422LNR
  • Item #173754
  • Manufacturer Part #842-2LNR
3.6 out of 5 Customer Rating
Brand image
Sioux Chief

2 in. Threaded Plastic Floor Drain

  • Fast #
  • Part #S8422LNR
  • Item #173754
  • Manufacturer Part #842-2LNR
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 750
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Adapt to any standard FIP adapters
  • Threads are stronger than pipe threads and prevent cross-threading
  • Withstands light foot traffic
  • Requires Certification

Specifications

Construction:
Non-Membrane
Drain Base Material:
Plastic
Drain Grate Material:
Bronze/Brass
Fits Pipe Size:
2 in
Grate Diameter:
4-1/2 in
Grate Shape:
Round
Outlet Type:
Threaded
UPC:
739236300973