This product requires certification to purchase.

2 in. Threaded Plastic Stainless Steel Shower Drain

Sioux Chief

2 in. Threaded Plastic Stainless Steel Shower Drain

  • Fast #
  • Part #S8282PK
  • Item #3271056
  • Manufacturer Part #828-2PK
3.1 out of 5 Customer Rating
Brand image
Sioux Chief

2 in. Threaded Plastic Stainless Steel Shower Drain

  • Fast #
  • Part #S8282PK
  • Item #3271056
  • Manufacturer Part #828-2PK
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 900
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Perfect for replacement applications when workspace is restricted
  • Includes locknut and pressure plate washed with no-caulk gasket
  • Requires Certification

Specifications

Adjustable:
No
Construction:
Non-Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Stainless Steel
Grate Diameter:
4-1/4
Grate Shape:
Round
IAPMO Listed:
No
Outlet Type:
Threaded
Proposition 65:
WARNING: Cancer and Reproductive Harm
UPC:
739236301710