2 x 1-1/2 in. No Putty Gasket in Black
2 x 1-1/2 in. No Putty Gasket in Black
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 1000 Pallet: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Won’t dry out, stain, or smudge
- Self adhesive eliminates mess
- Allows you to pre-fab fixtures
- Fits all standard drain attachments
- Stands up to the toughest commercial cleaners
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 2
- Material:
- Rubber
- UPC:
- 739236501653