3/8 x 20 in. Supply Tube
285 Series 3/8 x 20 in. Supply Tube
Product Details
Product Details
- 3/8" OD by 20"
- Nylon ferrule
- Made in the USA
Documents
Specifications
- ASME:
- ASME A112.18.6
- ASTM:
- ASTM F-876
- BAA Compliant:
- No
- Color Finish Name:
- White
- Diameter - Inside 1:
- 6/25
- End Connection 1:
- MIPT
- End Connections:
- MIPT
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- IAPMO Listed:
- No
- Length:
- 20
- Material:
- Plastic
- Material Type:
- Nylon, Polyethylene
- NSF Certified:
- No
- Rigid:
- No
- UPC:
- 739236207654