This product requires certification to purchase.

3/4 in. Copper Heat Loop Trap

Sioux Chief

3/4 in. Copper Heat Loop Trap

  • Fast #
  • Part #S6363TR
  • Item #232652
  • Manufacturer Part #636-3TR
5 out of 5 Customer Rating
Brand image
Sioux Chief

3/4 in. Copper Heat Loop Trap

  • Fast #
  • Part #S6363TR
  • Item #232652
  • Manufacturer Part #636-3TR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25 Pallet: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Retains heat in the water heater to save energy
  • Preformed loops save installation time
  • Made in the USA
  • Requires Certification

Documents


Specifications

End Connection 1:
Male Sweat
End Connection 2:
Male Sweat
End Connections:
Male Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Length:
7-3/4 in
Material:
Copper
UPC:
739236403117