3/4 in. Gasket
3/4 in. Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 4200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter:
- 3-5/8 in
- Diameter - Inside 1:
- 2-1/4 in
- Material:
- Rubber
- UL Listed:
- No
- UPC:
- 739236506214