This product requires certification to purchase.

3/4 in. PVC Test Cap in Copper

Sioux Chief

3/4 in. PVC Test Cap in Copper

  • Fast #
  • Part #S605QG3
  • Item #4765025
  • Manufacturer Part #605QG3
5 out of 5 Customer Rating
Brand image
Sioux Chief

3/4 in. PVC Test Cap in Copper

  • Fast #
  • Part #S605QG3
  • Item #4765025
  • Manufacturer Part #605QG3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 3600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with all CTS pipe types
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Name:
Copper
Fits Pipe Size:
3/4 in
Fitting Type:
Test Cap
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
PVC
Type:
S605QG3
UPC:
739236415837