This product requires certification to purchase.

3/4 in. Stainless Steel Compression Tool

Sioux Chief

3/4 in. Stainless Steel Compression Tool

  • Fast #
  • Part #S30583TX
  • Item #4145404
  • Manufacturer Part #305-83TX
4.9 out of 5 Customer Rating
Brand image
Sioux Chief

3/4 in. Stainless Steel Compression Tool

  • Fast #
  • Part #S30583TX
  • Item #4145404
  • Manufacturer Part #305-83TX
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Steel handle
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1807
Fits Pipe Size:
3/4 in
Jaw Capacity (in):
3/4 in
Material:
Stainless Steel
Power Source:
Manual
UL Listed:
No
UPC:
739236501134