This product requires certification to purchase.

3/4 in. Tank Bowl Kit

Sioux Chief

3/4 in. Tank Bowl Kit

  • Fast #
  • Part #S49010555
  • Item #3269959
  • Manufacturer Part #490-10555
5 out of 5 Customer Rating
Brand image
Sioux Chief

3/4 in. Tank Bowl Kit

  • Fast #
  • Part #S49010555
  • Item #3269959
  • Manufacturer Part #490-10555
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 4125
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Gasket with deluxe tank-to-bowl bolts
  • Replaces worn tank-to-bowl gaskets and bolts
  • Prevents leaks between the tank and the bowl
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Diameter:
3/4
Material:
Sponge, Rubber
UPC:
739236506139