3/4 NOM SNAP-ONE CP ABS F/C Plate
3/4 NOM SNAP-ONE CP ABS F/C Plate
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 120 Pallet: 12000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Split for pre-piped jobs
- 100 percent rust proof
- 10" notched crevice tool
- Convertible upholstery tool and dusting brush
- Snap-on Tool caddy
- Cloth storage bag
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Material:
- Plastic
- Type:
- S9263
- UPC:
- 739236430144