3/4 x 3/4 in. Male Sweat Water Heater Loop Copper
3/4 x 3/4 in. Male Sweat Water Heater Loop Copper
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10 Pallet: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Retains heat in the water heater to save energy
- Preformed loops save installation time
Specifications
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Material:
- Copper
- Material Type:
- Type L
- UPC:
- 739236403094