3/4 x 5 yd. Carbon Steel Cleaning
3/4 x 5 yd. Carbon Steel Cleaning
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 120 Pallet: 120-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- High impact, hex body for better grip
- Durable bristles
- Made in the USA
Documents
Specifications
- Brush Type:
- Cleaning
- Color Finish Name:
- White
- Diameter:
- 3/4
- Handle Material:
- Wood
- Length:
- 5
- Material:
- Carbon Steel
- UPC:
- 739236404039
- Width:
- 1-1/2