This product requires certification to purchase.

3/8 in. PEX Stub-Out Elbow

Sioux Chief

3/8 in. PEX Stub-Out Elbow

  • Fast #
  • Part #S630X146
  • Item #3269617
  • Manufacturer Part #630X146
4.1 out of 5 Customer Rating
Brand image
Sioux Chief

3/8 in. PEX Stub-Out Elbow

  • Fast #
  • Part #S630X146
  • Item #3269617
  • Manufacturer Part #630X146
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 8250
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Accepts sweat and compression valves
  • Combines easy adapting of copper stub outs with easy installation of PEX system
  • 1 100W Edison Bulb Required
  • Requires Certification
  • Lead Law Compliant


Specifications

CARB OTC LEED Compliant:
No
End Connection 1:
PEX Crimp
End Connection 2:
Stub End
End Connections:
PEX Crimp x Stub End
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Stub Out
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6 in
Material:
Copper
Material Type:
Type L
NSF Certified:
No
UPC:
739236402035