3/8 x 1/4 in. Compression x OD Compression Brass Reducing Adapter
3/8 x 1/4 in. Compression x OD Compression Brass Reducing Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- For use with copper, brass, aluminum or plastic tubing on gasoline, grease, oil, water, vacuum, and air lines
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- OD Compression
- End Connections:
- Compression x OD Compression
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 3/8 in x 1/4 in
- Fitting Type:
- Reducing, Adapter
- Material:
- Brass
- UPC:
- 048643070851