3 - 4 in. Knockout Test Cap
3 - 4 in. Knockout Test Cap
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 250 Pallet: 3000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Dual fit knockout test caps solvent weld over 3" and 4" PVC or ABS Sch. 40 pipe
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Knockout Test Cap
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- UPC:
- 739236302830