3-1/2 in. ID Closet Bowl Cushion
3-1/2 in. ID Closet Bowl Cushion
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 750-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bowl setting alternative material to wax
- Excessive plunging will not cause leaks
- Pre-drilled holes hold bolts upright, eliminating need to double nut
- 1" height
- Made in the USA
Documents
Specifications
- Diameter:
- 3-1/2 in
- Height:
- 1 in
- Material:
- Rubber
- Test Cap Included:
- No
- UPC:
- 739236506078