3-1/2 in. Domestic Brass Cleanout Plug
876 Series 3-1/2 in. Domestic Brass Cleanout Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 3360All Sizes
Product Details
Product Details
- Brass plugs are durable and corrosion-resistant
Documents
Specifications
- ASME:
- ASME B1.20.1
- Application:
- Commercial, Plumbing, Residential
- Collection:
- 876 Series
- Fitting Size 1:
- 3-1/2
- Fitting Sizes:
- 3-1/2 in
- Fitting Type:
- Cleanout Plug, Straight
- Material:
- Brass
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, and birth defects or other reproductive harm.
- UPC:
- 739236304377