3 in. Adjustable Flashing Drain
3 in. Adjustable Flashing Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 134-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Patented design is adjustable both before and AFTER the concrete pour
- Cast iron base adapter, ductile iron clamping collar, coring sleeve and head adapter. Poly coring plug
- Heel-proof ring/strainer for use in pedestrian traffic areas
- Vandal-resistant strainer
Specifications
- Adjustable:
- No
- Fits Pipe Size:
- 3 in
- IAPMO Listed:
- No
- Outlet Type:
- No Hub
- UPC:
- 739236379641