3 in. Push Joint Ductile Iron Floor Drain Assembly with 7 in. Square Nickel Bronze Grate
3 in. Push Joint Ductile Iron Floor Drain Assembly with 7 in. Square Nickel Bronze Grate
Product Details
Product Details
- Patented design is adjustable both before and AFTER the concrete pour
- Ductile iron base adapter with flexible push-joint gasket, coring sleeve and head adapter. Poly coring plug
- Heel-proof ring/strainer for use in pedestrian traffic areas
Specifications
- Drain Base Height:
- 4-1/2
- Drain Base Material:
- Ductile Iron
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 3 in
- Grate Shape:
- Square
- Outlet Type:
- Push On
- Trap Primer Connection:
- Yes
- UPC:
- 739236326669