3 in. ABS and PVC Solvent Weld Backwater Valve
3 in. ABS and PVC Solvent Weld Backwater Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Can be adapted for standard, shallow-depth, or deep-bury installations
- Modular design allows for interchangeable accessories
- Structurally rugged to stand up to job site abuse
- Unique flapper creates a tighter seal than other backwater valves
Specifications
- ASME:
- ASME A112.14.1-2003
- End Connection 1:
- Solvent Weld
- End Connections:
- Solvent Weld
- Height:
- 5-3/4 in
- Material:
- Plastic
- Material Type:
- ABS, PVC
- Pressure - Maximum:
- 10 psi
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 739236313652
- Valve Size:
- 3 in
- Width:
- 8-1/2 in