3 in. Adjustable Flashing ABS Floor Drain with Round Ring and Strainer
3 in. Adjustable Flashing ABS Floor Drain with Round Ring and Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 162-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Drain Base Material:
- Plastic
- Fits Pipe Size:
- 3 in
- Grate Color Finish:
- Nickel Bronze
- Outlet Type:
- Threaded
- Type:
- S86333NRT
- UPC:
- 739236350664