This product requires certification to purchase.

3 in. Cast Iron Roof Drain

Sioux Chief

3 in. Cast Iron Roof Drain

  • Fast #
  • Part #S867DI3
  • Item #7889448
  • Manufacturer Part #867-DI3
3.5 out of 5 Customer Rating
Brand image
Sioux Chief

3 in. Cast Iron Roof Drain

  • Fast #
  • Part #S867DI3
  • Item #7889448
  • Manufacturer Part #867-DI3
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Ductile iron body
  • No-hub connection
  • Combo roof drain and overflow
  • Requires Certification

Specifications

ASME:
ASME A112.6.4 2003
Adjustable:
No
Construction:
Non-Membrane
Drain Base Height:
3-3/8
Drain Base Material:
Cast Iron
Drain Grate Material:
Cast Iron
End Connection 1:
No Hub
Fits Pipe Size:
3 in
Length:
18-7/8
UPC:
739236204912
Width:
10-1/2