3 in. Hub ABS and PVC Floor Drain
3 in. Hub ABS and PVC Floor Drain
Product Details
Product Details
Documents
Specifications
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS, PVC
- Drain Base Width:
- 12
- Drain Grate Material:
- Cast Iron
- Fits Pipe Size:
- 3 in
- Grate Diameter:
- 9
- Grate Shape:
- Round
- Outlet Type:
- Hub
- Trap Primer Connection:
- No
- UPC:
- 739236312792