3 in. Inside Caulk Plastic Floor Drain
3 in. Inside Caulk Plastic Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 162-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Base adapter with clamping collar and head adapter
- Threads are stronger than pipe threads and prevent cross-threading
- For large tile floor showers and showers with multiple heads or body-spray options
- Larger head/strainer and 3" connection provides increased flow capacity
Specifications
- ASTM:
- ASTM D 2665
- Construction:
- Non-Membrane
- Drain Base Height:
- 6-3/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 3 in
- Grate Diameter:
- 5-1/2 in
- Grate Shape:
- Round
- Outlet Type:
- Inside Caulk
- UPC:
- 739236302984