3 in. No Hub Cast Iron Floor Drain Assembly with 8-1/2 in. Round Nickel Bronze Grate
3 in. No Hub Cast Iron Floor Drain Assembly with 8-1/2 in. Round Nickel Bronze Grate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 80-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Patented design is adjustable both before and AFTER the concrete pour
- Cast iron base adapter, ABS clamping collar, coring sleeve and head adapter. Poly coring plug
- Heel-proof ring/strainer for use in pedestrian traffic areas
Specifications
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 3 in
- Grate Diameter:
- 8-1/2 in
- Grate Shape:
- Round
- Outlet Type:
- No Hub
- Trap Primer Connection:
- Yes
- UPC:
- 739236374929