3 in. PVC Cleanout Bushing with Polished Nickel Cover
3 in. PVC Cleanout Bushing with Polished Nickel Cover
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12 Pallet: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Cover Color Finish:
- Polished Nickel
- Drain Base Material:
- PVC
- Fits Pipe Size:
- 3 in
- Outlet Type:
- Solvent Weld
- Type:
- S87583PN
- UPC:
- 739236727046