This product requires certification to purchase.

3 in. PVC Test Cap in White

Sioux Chief

3 in. PVC Test Cap in White

  • Fast #
  • Part #S88003P
  • Item #9518421
  • Manufacturer Part #880-03P
3.7 out of 5 Customer Rating
Brand image
Sioux Chief

3 in. PVC Test Cap in White

  • Fast #
  • Part #S88003P
  • Item #9518421
  • Manufacturer Part #880-03P
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 200 Pallet: 5400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3 in
Characteristics & Features
Color Finish Name
White
Fitting Type
Test Cap
Material
Plastic
Material Type
PVC
Warranty & Product Information
Type
S88003P
UPC
739236327369