3 x 4 in. Hub ABS Floor Drain Assembly with 5-1/2 in. Round Nickel Bronze Grate
3 x 4 in. Hub ABS Floor Drain Assembly with 5-1/2 in. Round Nickel Bronze Grate
Product Details
Product Details
- Patented design is adjustable both before and AFTER the concrete pour
- ABS base adapter with ABS coring sleeve and head adapter. Poly coring plug
- Heel-proof ring/strainer for use in pedestrian traffic areas
Specifications
- Drain Base Height:
- 3-1/2
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 3 in
- Grate Diameter:
- 5-1/2
- Grate Shape:
- Round
- Outlet Type:
- Hub
- Trap Primer Connection:
- Yes
- UPC:
- 739236326232