260 in. Pipe Thread Tape in White
335 Series 260 in. Pipe Thread Tape in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Material: PTFE (polytetrafluoroethylene)
- The tape is 1/2 in wide
- Double dead end
Documents
Specifications
- Application:
- Chemicals, Food and Beverage, Industrial, Medical, Plumbing
- Collection:
- 335 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 260
- Material:
- Plastic
- Material Type:
- PTFE
- Product Type:
- PTFE Tape
- Temperature Range:
- -450 to 500 Deg F
- Thickness:
- 0.0035 in
- UPC:
- 739236504517
- Width:
- 1/2