This product requires certification to purchase.

3/4 in. CTS Stub-Out and Air Chamber

Sioux Chief

3/4 in. CTS Stub-Out and Air Chamber

  • Fast #
  • Part #S623L18
  • Item #1227468
  • Manufacturer Part #623-L18
3.7 out of 5 Customer Rating
Brand image
Sioux Chief

3/4 in. CTS Stub-Out and Air Chamber

  • Fast #
  • Part #S623L18
  • Item #1227468
  • Manufacturer Part #623-L18
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50 Pallet: 50
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Spin closed ends are guaranteed leak proof
  • Press-fit compatible
  • Turn your variable job site costs into fixed job costs
  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
No
End Connection 1:
Male Sweat
End Connection 2:
Stub End
End Connections:
Male Sweat x Stub End
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Air Chamber
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
18 in
Material:
Copper
UPC:
739236401755